missing translation for 'onlineSavingsMsg'
Learn More

Purell™ Hand Sanitizing Wipes Wall Dispenser

Catalog No. 19043935
Change view
Click to view available options
Mounting:
Wall Mount
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19043935 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043935 Supplier GOJO Canada Inc Supplier No. 901901

High-capacity wall-mount dispenser for Purell™ wipes.

  • Holds 1,200 and 1,500 count wipes containers
  • Convenient and easy to install
  • Durable construction

Specifications

Product Type Wall Dispenser
Color White
Length (English) 13.38 in.
Length (Metric) 13.38 cm
Width (English) 13.38 in.
Width (Metric) 11 cm
Height (English) 10.88 in.
Height (Metric) 11.06 cm
Holds Wipe Containers
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Top Loading
Capacity 1200 or 1500-count Wipe Container
For Use With (Equipment) PURELL™ Hand Sanitizing Wipes
Quantity 1 Ea.
Show More Show Less