missing translation for 'onlineSavingsMsg'
Learn More

Purell™ FS8 Floor Stand Dispenser, Energy-on-the-Refill and SMARTLINK™ Capability

Catalog No. 19043929
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043929 Graphite
19043928 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043929 Supplier GOJO Canada Inc Supplier No. 7724DS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium, touch-free dispenser stand for Purell™ hand sanitizer with Energy-on-the-Refill technology, plus the ability to add communication modules.

  • Elegant floor stand that reinforces high quality standards
  • Energy-on-the-Refill technology - every refill has a built-in energy source, designed to last as long as the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Combines cutting-edge styling with dependable reliability
  • Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed
  • Uses same AT-A-GLANCE™ refills as PURELL™ ES8, making it easy to monitor product levels with just one look
  • Seamlessly integrated tray to help maintain cleanliness
  • Low-profile baseplate maximizes stability and hides dirt
  • Lightweight and easily moved when cleaning the facility
  • Uses PURELL™ ES8 1200 mL Hand Sanitizer refills
  • SANITARY SEALED™ refill with removable collar for easy recycling

Specifications

Product Type Dispenser Stand
Color Graphite
Length (Metric) 39 cm
Width (English) 12.75 in.
Width (Metric) 12.75 cm
Height (English) 11.25 in.
Height (Metric) 11.25 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 1200 mL
For Use With (Equipment) PURELL™ Hand Sanitizer
Quantity 1 Ea.
Show More Show Less