missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo PF50 ESM+ Visor Assembly
Description
- Accessory for PureFlo PF50 ESM+ PAPR
Specifications
Specifications
| Description | Visor Assembly for PureFlo P-Series PAPR |
| Color | Clear |
| Disposable | Single-use |
| Product Type | Visor Assembly |
| Size | One Size |
| For Use With (Equipment) | PureFlo PF50 ESM+ |
| Latex Free | Yes |
| Model | PR05502SP |
| Quantity | 4/Pk. |
| Sterility | Non-sterile |