missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo ESM+ PF60 PAPR Respirator System, Black Hard Hat
Description
- Includes ANSI-approved hard hat, HEPA filter, battery pack, visor assembly, and cape
- Charger sold separately
- Electronic Safety Management System (ESM+) includes LED status indicator and audible alarm for low flow, low battery, and filter change
- Adjustable flame retardant neck cape
- No cables, hoses, or belt-mounted blower
- Unique continuous airflow system with airflow rate of 8.1 cfm
- Wide vision ANSI approved polycarbonate face shield
- Quick-release headband for easy adjustment and donning
- HEPA (HE) Filter (other filters available)
- Corrosion-resistant gold plated battery
- Choose from internal and external on/off switch or internal switch only
Specifications
Specifications
| ANSI Standard | Head Protection: ANSI Z89.1 Type 1 Class G; Face Shield/Eye Protection ANSI Z87.1+: 2015 Certified; SEI Certified and Listed |
| Assigned Protection Factor (APF) | 1000 |
| Battery Life | 7 hours with two batteries |
| Battery Type | 5 Cell Nickel Metal Hydride |
| Cartridge/Filter | PARTICULATE |
| Certifications (NIOSH) | NIOSH Approved |
| Product Type | PAPR Hard Hat System |
| Size | One Size |
| Filter Efficiency | HEPA (HE) or HEPA/HF/HC *Nuisance OV |
| Flow Rate | 8.1 CFM or 230 L/min. |
| Show More |