missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo 3000 Visor Assembly
Description
- Visor for PureFlo 3000 PAPR
- Includes: Faceshield, Frame, Clips and Mounting Hardware
Specifications
Specifications
| Description | Visor Assembly |
| Color | Clear |
| Disposable | Reusable |
| Product Type | Visor |
| Size | One Size |
| For Use With (Equipment) | PureFlo 3000 PAPR |
| Includes | Faceshield, Frame, Clips and Mounting Hardware |
| Latex Free | Yes |
| Model | PF3000-03-070 |
| Quantity | 1 Ea. |
| Show More |