missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo 3000 Tychem QC Faceseal
Description
- Face Seal for PureFlo 3000 PAPR
- Yellow
- Tychem Material
Specifications
Specifications
| Description | Tychem QC faceseal (10-Pk.) |
| Color | Yellow |
| Disposable | Reusable |
| Material | Tychem |
| Product Type | Faceseal |
| Size | One Size |
| For Use With (Equipment) | PureFlo 3000 PAPR |
| Model | PF3000-03-024 |
| Quantity | 10/Pk. |
| Sterility | Non-sterile |