missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo 3000 Comfort Pad Kit
Description
- Black Comfort Pads
- For use with PF3000 Headband
Specifications
Specifications
| Description | Comfort pad kit |
| Color | Black |
| Disposable | Reusable |
| Material | Cotton |
| Product Type | Comfort Pad |
| Size | One Size |
| For Use With (Equipment) | PureFlo 3000 PAPR |
| Includes | 1 Crown, 2 Nape and 1 Brow Pad |
| Model | PF3000-03-059 |
| Quantity | 1 Ea. |
| Show More |