missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, up to 9 in. wide

Catalog No. 17006164
Change view
Click to view available options
Size:
2 x 5
4 x 10
4 x 16
4 x 26
4 x 28
4 x 30
4 x 4
4 x 6
4 x 9
6 x 10
6 x 12
6 x 15
6 x 16
6 x 38
6 x 8
7 x 13
7 x 7
7 x 9
8 x 11
8 x 15
8 x 16
8 x 20
8 x 38
8 x 43
9.5 x 12
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17006164 6 x 10
17006174 2 x 5
17006173 4 x 4
17006172 4 x 6
17006171 4 x 9
17006170 4 x 10
17006169 4 x 16
17006168 4 x 26
17006167 4 x 28
17006166 4 x 30
17006165 6 x 8
17006163 6 x 12
17006162 6 x 15
17006161 6 x 16
17006160 6 x 38
17006159 7 x 7
17006158 7 x 9
17006157 7 x 13
17006156 8 x 11
17006155 8 x 15
17006154 8 x 16
17006153 8 x 20
17006152 8 x 38
17006151 8 x 43
17006150 9.5 x 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 17006164 Supplier Keystone Cleanroom Products Supplier No. 6STKRP0610SS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureClean™ Self-Sealing Autoclave Bags are made from a transparent film and 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.

  • Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
  • Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
  • Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
  • Fast and consistent for equipment preparation area
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Made in the USA
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Safe Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Size 6 x 10
Temperature Range (Metric) 121 to 125 C
Thickness (English) 5.3 mil
Length (English) 10 in.
Width (English) 6 in.
Product Type Autoclave Bag
Length (Metric) 25.4 cm
Width (Metric) 15.2 cm
Thickness (Metric) 5.3 mil
Show More Show Less