missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 21 to 30 in. wide

Catalog No. 17006078
Change view
Click to view available options
Size:
21 x 34
22 x 24
22 x 26
22 x 40
22 x 60
24 x 24
24 x 30
24 x 36
24 x 40
24 x 48
24 x 52
24 x 62
26 x 28
26 x 34
26 x 46
28 x 28
28 x 32
28 x 34
28 x 40
28 x 44
30 x 16
30 x 20
30 x 28
30 x 30
30 x 36
30 x 60
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17006078 21 x 34
17006053 30 x 60
17006054 30 x 36
17006055 30 x 30
17006056 30 x 28
17006057 30 x 20
17006058 30 x 16
17006059 28 x 44
17006060 28 x 40
17006061 28 x 34
17006062 28 x 32
17006063 28 x 28
17006064 26 x 46
17006065 26 x 34
17006066 26 x 28
17006067 24 x 62
17006068 24 x 52
17006069 24 x 48
17006070 24 x 40
17006071 24 x 36
17006072 24 x 30
17006073 24 x 24
17006074 22 x 60
17006075 22 x 40
17006076 22 x 26
17006077 22 x 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 17006078 Supplier Keystone Cleanroom Products Supplier No. 6STKRP2134SS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureClean™ Self-Sealing Autoclave Bags are made from a transparent film and 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.

  • Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
  • Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
  • Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
  • Fast and consistent for equipment preparation area
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Made in the USA
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Safe Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Size 21 x 34
Temperature Range (Metric) 121 to 125 C
Thickness (English) 5.3 mil
Length (English) 34 in.
Width (English) 21 in.
Product Type Autoclave Bag
Length (Metric) 86.4 cm
Width (Metric) 53.3 cm
Thickness (Metric) 5.3 mil
Show More Show Less