missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 21 to 30 in. wide
PureClean™ Self-Sealing Autoclave Bags are made from a transparent film and 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.
Supplier: Keystone Cleanroom Products 6STKRP3020SS
Description
- Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
- Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
- Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
- Fast and consistent for equipment preparation area
- Resists tearing and punctures
- Superior microbial barrier
- Manufactured and packaged in a certified ISO 6 cleanroom
- Made in the USA
- Certificates of Conformance sent with shipment
Chemical Identifiers
| Autoclavable | |
| Safe Seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 5.3 mil | |
| 5.3 mil |
| COC | |
| Clear, White | |
| Steam Sterilization of Pharmaceutical Equipment | |
| Non-sterile | |
| 121 to 125 C | |
| Autoclave Bag |
Specifications
| Autoclavable | |
| Safe Seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 121 to 125 C | |
| 20 in. | |
| Autoclave Bag | |
| 76.2 cm |
| COC | |
| Clear, White | |
| Steam Sterilization of Pharmaceutical Equipment | |
| Non-sterile | |
| 30 x 20 | |
| 5.3 mil | |
| 30 in. | |
| 50.8 cm | |
| 5.3 mil |