missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 21 to 30 in. wide
Description
- Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
- Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
- Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
- Fast and consistent for equipment preparation area
- Resists tearing and punctures
- Superior microbial barrier
- Manufactured and packaged in a certified ISO 6 cleanroom
- Made in the USA
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Safe Seal |
| Color | Clear, White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization of Pharmaceutical Equipment |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Size | 30 x 60 |
| Show More |