missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ Pure xTIP Rainin LTS Compatible Tip Eject Reload Pipette Tips
GREENER_CHOICE

Catalog No. 12578080
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
1000 μL
1200 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12578080 20 μL
12578077 250 μL
12578072 1000 μL
12578069 1200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12578080 Supplier BIOTIX™ Supplier No. 63305460

Creates an ergonomic system in the lab with FlexFit™, StarStop™, and an LTS™ style pipette.

  • Fast manual ejection racking

Specifications

Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.5 mm
Certifications/Compliance BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Format Refill
Tip Style Ergonomic
Packaging 10 Refills/Pk, 5 Pk/Cs
Quantity 960 Tips/Pk.
Product Type Pipette Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material 100% Virgin Polypropylene
Shape Standard
Graduations 2, 10, 20
Show More Show Less