missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ Pure xTIP Rainin LTS Compatible Tip Eject Reload Pipette Tips

Creates an ergonomic system in the lab with FlexFit™, StarStop™, and an LTS™ style pipette.
Supplier: BIOTIX™ 63305483
Description
- Fast manual ejection racking
Chemical Identifiers
| Non-filtered | |
| Clear | |
| BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free | |
| E-Beam | |
| Ergonomic | |
| Single-use | |
| Yes | |
| 100% Virgin Polypropylene |
| Sterile | |
| Autoclavable | |
| Manual Volume Transfer | |
| Refill | |
| Pipette Tips | |
| Rainin LTS | |
| xTIP 4 | |
| Standard |
Specifications
| 1200 μL | |
| Sterile | |
| Autoclavable | |
| 97.8 mm | |
| Manual Volume Transfer | |
| Refill | |
| 8 Refills/Pk, 5 Pk/Cs | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| 100% Virgin Polypropylene | |
| 200, 500, 1000 |
| Non-filtered | |
| Clear | |
| 3.85 in. | |
| BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free | |
| E-Beam | |
| Ergonomic | |
| 768 Tips/Pk | |
| Blue | |
| Rainin LTS | |
| xTIP 4 | |
| Standard |