missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ Pure xTIP Rainin LTS Compatible Racked Pipette Tips
GREENER_CHOICE

Catalog No. 12578070
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
12578070 1200 μL Non-sterile
12578071 1200 μL Sterile
12578073 1000 μL Non-sterile
12578074 1000 μL Sterile
12578075 300 μL Non-sterile
12578076 300 μL Sterile
12578078 250 μL Non-sterile
12578081 20 μL Non-sterile
12578082 20 μL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 12578070 Supplier BIOTIX™ Supplier No. 63305480

Designed with Flexfit™ to lower necessary insertion and ejection force by ~70% to make secure seal. Manufactured with Pure resin made of virgin polypropylene.

  • Fits Rainin LTS and x Pipette pipettes
  • FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
  • Pure resin made of virgin polypropylene
  • Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
  • Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors

Specifications

Volume (Metric) 1200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 3.85 in.
Length (Metric) 97.8 mm
Certifications/Compliance BSE/TSE Free, Endotoxins/Pyrogen Free, DNASE/RNASE Free, PCR Inhibitor Free
For Use With (Application) Manual Volume Transfer
Format Hinged Rack
Tip Style Ergonomic
Packaging 8 Racks/Pk, 5 Pk/Cs
Quantity 768 Tips/Pk
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material 100% Virgin Polypropylene
Shape Standard
Graduations 200, 500, 1000
Show More Show Less