missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Pure Glass Tubes

Catalog No. p-7219087
Change view
Click to view available options
Diameter (Metric) Outer:
13 mm
16 mm
18 mm
25 mm
Length (Metric):
100 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Length (Metric)
05405588 13 mm 100 mm
05405589 16 mm 150 mm
05405586 18 mm 150 mm
05405587 25 mm 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05405588 Supplier BUCHI Supplier No. 148623414
Only null left

Suitable for a variety of applications

  • Pure glass tubes
  • Suitable for a variety of applications

Specifications

Length (Metric) 100 mm
Material Glass
Type Test Tubes
Diameter (Metric) Outer 13 mm