Learn More
Saint-Gobain Pure-Fit™ SC Sterile Connectors
Create true sterile connections anywhere – even outside the clean room environment. Saint-Gobain Pure-Fit™ SC secure aseptic connections incorporate Pure-Fit™ SIB™ technology, which provides a seamless transition between tubings and fittings to maintain complete fluid integrity.
Supplier: Saint-Gobain PFSC250IHM
Description
The silicone valve design at the heart of Pure-Fit™ SC allows for easy assembly and leaves no gaps or residue, eliminating problems associated with other systems. The locking mechanism virtually eliminates the possibility of operator error, and also simplifies validation.
- Laser etched for complete lot traceability
- Triple-redundant locking mechanism simplifies validation, reducing chances of operator error
- Patented Pure-Fit™ SIB™ (smooth inner bore) technology on barb connections ensures a completely smooth fluid path
- Available in interchangeable 3/4 in. and 1 in. sizes for greater flow volume
- Available in three interchangeable sizes (1/4 in., 3/8 in., 1/2 in.) for step-down requirements
- All components made of fully characterized, animal derivative-free and BPA-free materials
- Easy-to-see laser-etched visual indicators confirm proper engagement
- Can be sterilized via gamma irradiation or autoclaving
Chemical Identifiers
| USP Class VI, ISO 10993, EP 3.1.9 | |
| 32°F | |
| 1/4 in. (6.4mm) Hose Barb | |
| 104°F |
| Autoclavable | |
| 0°C | |
| 35 psi (2.41 bar) | |
| 40°C |
Specifications
| USP Class VI, ISO 10993, EP 3.1.9 | |
| PVDF, C-Flex | |
| 32°F | |
| 1/4 in. (6.4mm) Hose Barb | |
| Red/Clear | |
| 104°F | |
| Inner Housing |
| Autoclavable | |
| 4.23 in. | |
| 0°C | |
| 1.48 in. (3.8cm) | |
| 35 psi (2.41 bar) | |
| 40°C |