missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Pure Essential Chromatography Fraction Rack

Catalog No. 05405931
Change view
Click to view available options
For Use With (Equipment):
Eight Unlimited Size Funnels
Four 480 mL Bottle
Seventy-five 16 x 150 mm Tubes
Seventy-five 18 x 150 mm Tubes
Three 0.5 L Flask
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05405931 Four 480 mL Bottle
05405933 Eight Unlimited Size Funnels
05405937 Three 0.5 L Flask
05405939 Seventy-five 18 x 150 mm Tubes
05405943 Seventy-five 16 x 150 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05405931 Supplier BUCHI Supplier No. 11074894

Using robust polypropylene collection racks, the fraction collector is compatible with many different sizes and designs of vessels: tubes, funnels, and flasks. With no limits for sample loading and fraction collection, this system adapts to your needs.

  • Can be equipped with two racks
  • Compatible with several different-sized glass tubes, funnels, and flasks, enabling an optimal collection depending on the fraction size

Specifications

Type Fraction Rack
For Use With (Equipment) Four 480 mL Bottle