missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Pure Chromatography System for Academic Research

Catalog No. 361054227
Change view
Click to view available options
Max. Pressure:
725 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Pressure
361054227 725 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361054227 Supplier BUCHI Supplier No. 11C80500ACA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extremely compact and can be used outside of the fume hood. Choose from flash systems or combination flash/prep HPLC capable of small to large scale purification of complex mixtures. UV detection is standard or choose to add ELS detection to detect all compounds.

  • Small footprint onboard solvent platform
  • Cartridge/ column holders on front of the system
  • Lowest sample loss for ELSD (30 μL/min)
  • Closed fraction collector bay
  • Leak and pressure sensors for safety
  • Remote control capable from PC, tablet or smartphone
  • All important parts are easily accessable for cleaning

Specifications

Column Type Flash cartridge or column
For Use With (Application) Purification
Height (Metric) 680 mm
Hertz 50-60 Hz
Length (Metric) 570 mm
Max. Pressure 725 psi
Type Flash Chromatography
Voltage 100/240 V
Width (Metric) 365 mm