missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pure Cellulose Chromatography Paper

Catalog No. p-70693
Change view
Click to view available options
Film Thickness:
0.19 mm
0.35 mm
Wet Strength:
33 cm
35 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness Wet Strength
057141 0.19 mm 33 cm
057144 0.35 mm 35 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 057141 Supplier Fisherbrand™ Supplier No. 057141
Only null left

Pure cellulose papers with smooth surfaces are tested to assure uniformity and reproducibility, and offer optimum separation and sample resolution

  • Thin paper (05-714-1) is recommended for analytical separations
  • Thick paper (05-714-4) is recommended for electrophoresis and general chromatography
  • Both grades are carefully tested for spot formation, capillary action, water flowrate1, and adsorption speed
  • Supplied in 46 × 57cm (18 × 22 in.) sheets

Specifications

For Use With (Application) Analytical Separations
Wet Strength 33 cm
Film Thickness 0.19 mm
Dimensions (L x W) 18 x 22 x 22 in. (46 x 57 cm)
Width (Metric) 57 cm
Length (Metric) 46 cm
Material Cellulose
Width (English) 22 in.
Length (English) 18 x 22 in.