missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Punched Aluminum Test Tube Rack
Description
- Aluminum construction
- Anti-corrosive
- Low profile and well balanced
- Available in three configurations: 24, 25, and 40 slots
Specifications
Specifications
| Certifications/Compliance | ISO, GMP |
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | Test Tubes |
| Material | Stainless Steel |
| Shape | Z-shaped |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Size | 24 Slot |
| Product Type | Test Tube Rack |