missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Binder Pump Chamber VDL 115 with Vacuum Pump VP5 EX
Description
- Pump chamber for installation of vacuum pumps.
- Including ATEX chemical membrane pump with nominal pumping speed 1.9 m³/h, final pressure of 12 mbar, 230V/50Hz.
- ATEX conformity: suction chamber (pumped gases): II 2G Ex h IIC T3 Gb X
- Exterior with inert gas flushing: II 2G Ex h IIB T4 Gb X
- Exterior without inert gas flushing: II 3G Ex h IIB T4 Gc X
- Motor: II 2G Ex db IIB T4 Gb
- Pump chamber VDL 115 with vacuum pump VP5 EX 230V/50 to 60 Hz option model
Specifications
Specifications
| Motor Speed | 1.9 m³/hr. |
| Material | Stainless Steel |
| Flow Rate | 1. 9 m³/hr. |
| Frequency | 50/60 Hz |
| Pump Type | ATEX Chemical Membrane Pump |
| Enclosure Rating | IP52 |
| Maximum Pressure | 1.1 bar |
| For Use With (Equipment) | VDL 115 Vacuum Oven |
| Voltage | 230 V ±10% |