missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ PTLC (Preparative TLC) Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 1,000 μm
Description
Available with or without a fluorescence indicator, PLC plates has 1 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.
Specifications
Specifications
| Backing Material | Glass |
| Material | Glass |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 15/Pk. |
| Type | Preparative TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 15 Ea. |
| Sorbent | Silica Gel 60 Matrix |
| Show More |