missing translation for 'onlineSavingsMsg'
Learn More

BUCHI PTFE Tubing, 460 mm

Catalog No. 05405012
Change view
Click to view available options
For Use With (Equipment):
Rotavapor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05405012 Rotavapor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405012 Supplier BUCHI Supplier No. 000643

To introduce solvent into the evaporating flask during distillation.

  • Transparent PTFE Hose
  • 4.7 x 3.9 mm

Specifications

Material PTFE
Type Hose
For Use With (Application) Solvent Introduction, Back Feeding
For Use With (Equipment) Rotavapor
Length (Metric) 460 mm