missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stirring Rods
Pure PTFE rods with a milled steel core.
Description
Pure PTFE rods with a milled steel core.
- Steel-core rods can be bent into a permanent shape
- Inert, will not scratch, and can be used at temperatures up to 280°C (536°F)
Specifications
| 6.35 mm | |
| PTFE, FDA-grade, USP Class VI | |
| Magnetic Stir Bar | |
| 6 | |
| ISO 9001:2008 | |
| Cylinder |
| 10 in. | |
| 0.25 in. | |
| White | |
| PTFE | |
| 254 mm |