missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ PTFE/Silicone Septa

Catalog No. 111010920
Change view
Click to view available options
Thickness (English):
0.029 in.
0.045 in.
Thickness (Metric):
0.75 mm
1.143 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English) Thickness (Metric)
111010920 0.029 in. 0.75 mm
111010710 0.045 in. 1.143 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010920 Supplier MilliporeSigma™ Supelco™ Supplier No. 27539

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

It is used as an air-tight seal, and prevents contamination

Specifications

Diameter (Metric) Inner 20 mm
Color Blue, White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 250°C
Thickness (English) 0.029 in.
Thickness (Metric) 0.75 mm