missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Gasket for use with MV050 Vacuum Filtration Manifolds

Catalog No. 09920125
Change view
Click to view available options
Material:
PTFE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
09920125 PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09920125 Supplier Cytiva Supplier No. 10440102
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement PTFE gasket for use with MV050 Vacuum Filtration Manifolds.

  • Product Type: Gasket
  • Material: PTFE
  • For Use with (Equipment): MV050 Vacuum Filtration Manifolds
  • For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)

Specifications

Model MV050/1/05
Material PTFE
For Use With (Equipment) MV050 Vacuum Filtration Manifolds
For Use With (Application) Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Width (Metric) 50 mm
Dimensions (L x W x H) 43 x 50 x 0.5 mm
Height (Metric) 0.5 mm
Length (English) 1.7 in.
Type Gasket
Length (Metric) 43 mm