missing translation for 'onlineSavingsMsg'
Learn More

PTFE Beaker;Cap (ml), 250;Dia (mm), 66;Ht (mm), 97

Catalog No. AA38087KT
Change view
Click to view available options
For Use With (Equipment):
100mL beaker
250mL beaker
500mL beaker
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
AA38087KT 100mL beaker
AA38088KT 250mL beaker
AA38089KT 500mL beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA38087KT Supplier Thermo Scientific Chemicals Supplier No. 038087KT

For use with beakers

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Available in a range of diameters

Specifications

Diameter (Metric) Outer 54mm
Material PTFE
For Use With (Equipment) 100mL beaker
Height (Metric) 68mm

RUO – Research Use Only