missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ Pt100 Smartprobe, Immersion type
Description
Requires
Accessory for P795
Features:
- Mineral-insulated with handle
- Measuring range -200 to 450°C
- T90 response time 5 seconds
- Eprom for the linearization polynom
- Platinum-ceramic sensor EN60751, 4-wire
Specifications
Specifications
| Diameter (Metric) Probe | 6.0 mm |
| Dimensions (L x W x H) | 150 mm x 6.0 mm |
| For Use With (Application) | Tempurature testing of liquid and powdered materials |
| Immersion Type | Partial Immersion |
| Includes | Platinum-ceramic sensor EN60751 |
| Length (English) Cable | 4-wire |
| Length (Metric) | 150 mm |
| Length (Metric) Cable | 1500 mm |
| Measurement Time | T90 = 20 sec. |
| Model | Smartprobe |
| Show More |