missing translation for 'onlineSavingsMsg'
Learn More

Coast PS500R Rechargeable Fixed Focus Beam Flashlight

Catalog No. 17010415
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17010415 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17010415 Supplier Coast Supplier No. 30765

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The PS500R POLYSTEEL™ flashlight is built with a polymer body and stainless steel core to withstand the most rugged conditions and relentless use.

  • Rated IP68 dust-resistant and waterproof, this three-mode workhorse keeps you ready with up to 740 lumens and a 126-meter (413-foot) beam range
  • Use the spot beam for long distances, the flood beam for near-range lighting, or both beams at once for maximum brightness
  • This rechargeable Dual Power flashlight runs a COAST ZITHION-X™ rechargeable lithium ion battery for up to 11 hours on a single change but can also run on 4 alkaline AAAs
  • An anti-roll tail cap prevents the light from moving when placed on uneven surfaces, and the lanyard loop makes for easy carry or storage

Specifications

Light Source LED
Voltage 3.7 V
Battery Run Time 11 hr.
Battery Type Lithium, AAA
Beam Distance 123 m
Lumen 740 lm
Product Type LED Flashlight