missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions ProWorks™ High Dexterity Nitrile Gloves
Description
- Chemical resistant
- Textured fingers
- Meets FDA 21 CFR for food contact
- 100/box, 10 boxes/case
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Industrial, Laboratory |
| AQL | 2.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |