missing translation for 'onlineSavingsMsg'
Learn More

Pyramex™ Provoq™ Safety Eyewear

Catalog No. p-7084402
Change view
Click to view available options
Lens Tint:
Blue
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19155599 Clear
19155606 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19155599 Supplier Pyramex™ Supplier No. S7210S
Only null left

Superior comfort and fit

  • Soft nose piece provides comfort fit
  • Rubber temples provides non-slip comfort
  • Offer 99.9% protection against harmful UV rays
  • Lenses are coated for superior scratch resistance
  • Economical lightweight glasses offer superior protection
  • Specifications

    Certifications/Compliance ANSI Z87.1,CSA Z94.3-07
    Lens Tint Clear
    Frame Color Clear
    Weight (Metric) 24.9 g
    Lens Material Polycarbonate