missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Protexis™ PI Sterile Polyisoprene Surgical Gloves
Sterile polyisoprene surgical gloves offer tactile response with barrier protection.
Supplier: Cardinal Health™ 2D72PT85X
Description
- Multi-purpose solution that offers tactile response with barrier protection
- Synthetic polyisoprene - not made from natural rubber latex
- Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm
- Interlocking, beaded cuff design that helps to reduce roll-down
- Finger thickness, 9.1 mil
Specifications
| ASTM D3577, ASTM D5151, ASTM D6978-05 | |
| Cream | |
| 9.1 mil | |
| No | |
| Polyisoprene | |
| 0.17 mm | |
| 8.5 | |
| 9.1 mil | |
| 2D72PT85X | |
| 17 MPa | |
| 30 cm |
| 0.65 | |
| No Texture | |
| 0.23 mm | |
| Yes | |
| 6.7 mil | |
| Powder Free | |
| Sterile | |
| 0.23 mm | |
| Protexis™ PI | |
| 11.8 in. |