missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Protein LoBind™ Tubes
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Specifications
Specifications
| Closure Material | HDPE |
| Closure Color | Gray |
| Color | Colorless |
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| No. per Pack | 200 Pk. |
| Packaging | 200 Tubes (8 Bags x 25 Tubes) |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Show More |