missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector XVS™ Ventilation Station
For an economical alternative to large, heavy-duty fume hoods, choose a Labconco Protector XVS™ Ventilation Station.
Supplier: Labconco™ 4863010
Alert:
Not for radioisotope, perchloric acid, or acid digestion use.
Requires : Connection to a remote blower or FilterMate Portable Exhauster (10-304-31, -33, -35, -37); work surface; supporting base
Description
- Compact, ventilated work enclosures can be used as light-duty fume hoods, science classroom workstations, solvent cleaning work bays, weighing stations or for pathology and cytology.
- Low-profile enclosure protects user by containing powders and fumes during light-duty, fume-generating or weighing procedures.
- Clean-Sweep™ airfoil sweeps the work surface for maximum containment
- Upper containment sash foil bleeds air into the enclosure to direct contaminants away from operator area
- Upper dilution air supply introduces room air at the top of sash to dilute upper chamber concentrations
- Rear baffle with perforation zones promotes horizontal laminar flow
- Side-entry airfoils allow air to sweep across interior surfaces
- 2 x 10 in. (5 x 25.4 cm) rectangular exhaust collars on top and bottom allow connection to ductwork for exhausting to the outside or to a FilterMate™ Portable Exhauster (10-304-31, -33, -35, -37) for filtered removal of powders, particulates or fumes
- 0.25 in. (6.4 mm) tempered safety glass sash
- 22.75 in. high model: Hinged, 20° angled sash with 8 in. (20.3 cm) opening; swings up to provide 20 in. (50.8 cm) opening
- 32 in. high model: Hinged, 14° angled sash with 10 in. (25.4 cm) opening; swings up to provide 29.25 in. (74.3 cm) opening
- 23 in.D (58.4 cm) interior work space
- Two utility ports for tubing and electrical cord connection to services
- Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle
- 0.188 in. thick (4.8 mm) tempered safety glass top and sides
Compliance
ASHRAE™ 110-95 (Method of Testing Performance of Laboratory Fume Hoods), SEFA 1-2002 (Laboratory Fume Hoods), ANSI™ Z9.5-1993 (Laboratory Ventilation)
Warranty
One year against defects in materials and workmanship
Chemical Identifiers
| 29 in. | |
| Ventilation Station | |
| ANSI Z9.5, ASHRAE 110, SEFA 1 |
| 73.66 cm | |
| Epoxy-coated Aluminum and Steel |
Specifications
| 22.75 in. | |
| 22.7 Kg | |
| 36 in. | |
| 91.44 cm | |
| Epoxy-coated Aluminum and Steel |
| 70 lb. | |
| 29 in. | |
| 73.66 cm | |
| Ventilation Station | |
| ANSI Z9.5, ASHRAE 110, SEFA 1 |