missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Stainless-Steel Perchloric Acid Hood
The Type 316 stainless-steel interior of the Labconco Protector™ Stainless-Steel Perchloric Acid Hood withstands reaction and helps keep your lab safe.
$43467.63 - $70343.13
Specifications
| Product Type | Perchloric Acid Laboratory Hood |
|---|---|
| Coating | Powder |
| Lighting Type | LED |
| Material | Epoxy-coated Steel |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
| Catalog Number | Mfr. No. | Includes | Pressure | Voltage | Width (English) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Pressure | Voltage | Width (English) | Price | Quantity | ||
|
13-118-201
|
Labconco™
130400001 |
2 Service Fixtures | 725 cfm at 0.25 in. H2O at 100 fpm | 115 V | 48 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-202
|
Labconco™
130400002 |
2 Service Fixtures, 1 Receptacle | 725 cfm at 0.25 in. H2O at 100 fpm | 115 V | 48 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-200
|
Labconco™
130400000 |
No Service Fixtures | 725 cfm at 0.25 in. H2O at 100 fpm | 115 V | 48 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-210
|
Labconco™
130500000 |
No Service Fixtures | 955 cfm at 0.33 in. H2O at 100 fpm | 115 V | 60 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-211
|
Labconco™
130500001 |
2 Service Fixtures | 955 cfm at 0.33 in. H2O at 100 fpm | 115 V | 60 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-212
|
Labconco™
130500002 |
2 Service Fixtures, 1 Receptacle | 955 cfm at 0.33 in. H2O at 100 fpm | 115 V | 60 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-221
|
Labconco™
130600001 |
2 Service Fixtures | 1180 cfm at 0.50 in. H2O at 100 fpm | 115 V | 72 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-220
|
Labconco™
130600000 |
No Service Fixtures | 1180 cfm at 0.50 in. H2O at 100 fpm | 115 V | 72 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-222
|
Labconco™
130600002 |
2 Service Fixtures, 1 Receptacle | 1180 cfm at 0.50 in. H2O at 100 fpm | 115 V | 72 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-230
|
Labconco™
130800000 |
No Service Fixtures | 1640 cfm at 0.28 in. H2O at 100 fpm | 115 V | 96 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-231
|
Labconco™
130800001 |
2 Service Fixtures | 1640 cfm at 0.28 in. H2O at 100 fpm | 115 V | 96 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-232
|
Labconco™
130800002 |
2 Service Fixtures, 1 Receptacle | 1640 cfm at 0.28 in. H2O at 100 fpm | 115 V | 96 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-118-237
|
Labconco™
130810002 |
2 Service Fixtures | 1640 cfm at 0.28 in. H2O at 100 fpm | 115 V | 96 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- By-pass airflow design
- Glacier white, dry powder powder-coated steel exterior
- Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Type 316 stainless-steel liner (23.5 in. interior depth) with radiused corners, integral work surface, drainage trough and pre-set baffles
- Black enamel-coated hardboard surface to support the integral work surface
- 0.18 in. Thick tempered safety glass vertical rising sash with frame of powder-coated aluminum and PVC
- Sash does not extend above the hood when fully open
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- Built-in washdown system with internal piping and spray nozzles behind the baffle and remote control fixture on upper left side
- Washdown fitting located on top of hood to facilitate connection to external wash rings (wash rings not included)
- Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors, lower right side with brass tubing for gas and lower left side with copper tubing for air
- Components for converting either or both fixtures to cold water and vacuum are provided
- LED lighting
- Pre-wired 115/230V electrical duplex receptacle on lower right side
- 11 in. O.D. Type 316 stainless-steel exhaust connection(s)
Air usage/static pressure with sash full open (at 100fpm)
- 4 ft. Model: 725cfm at 0.17 in.
- 5 ft. Model: 955cfm at 0.33 in.
- 6 ft. Model: 1180cfm at 0.50 in.
Order Info
Available in 4, 5 and 6 ft. width
Certifications
ETL Listed, UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2002, NFPA 45-2004, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-2003, CAN/CSA C22.2 No. 1010.1
Specifications
| Perchloric Acid Laboratory Hood | |
| LED | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 80.5 cm | |
| 149.9 cm |
| Powder | |
| Epoxy-coated Steel | |
| 31.7 in. | |
| 59 in. | |
| 50/60 Hz |