missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Solvent Storage Cabinet

Catalog No. 1630583
Change view
Click to view available options
Door Style:
Manual-close, Double
Manual-close, Left-hinged, ADA
Manual-close, Left-hinged, Single
Manual-close, Right-hinged, ADA
Manual-close, Right-hinged, Single
Self-close, Double
Self-close, Left-hinged, ADA
Self-close, Right-hinged
Self-close, Right-hinged, ADA
No. of Doors:
1
2
Width (English) Exterior:
24 in.
30 in.
36 in.
48 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style No. of Doors Width (English) Exterior
1630583 Manual-close, Double 2 48 in.
1630561 Self-close, Double 2 36 in.
1630575 Self-close, Right-hinged, ADA 1 24 in.
1630558 Self-close, Right-hinged 1 24 in.
1630582 Manual-close, Double 2 36 in.
1630576 Self-close, Left-hinged, ADA 1 24 in.
1630562 Self-close, Double 2 48 in.
1630557 Manual-close, Left-hinged, Single 1 24 in.
1630584 Manual-close, Double 2 30 in.
1630574 Manual-close, Left-hinged, ADA 1 24 in.
1630556 Manual-close, Right-hinged, Single 1 24 in.
1630573 Manual-close, Right-hinged, ADA 1 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 1630583 Supplier Labconco™ Supplier No. LCN9902000

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings

Specifications

Depth (English) Exterior 29.9 in.
Dimensions (D x W x H) 22 x 48 x 35.5 to 36.75 in.
Shelf Type Epoxy-coated Steel
Color Light Gray
Height (Metric) Opening 62.23 cm.
For Use With (Application) Storing flammables
Weight (Metric) 118 kg
Depth (Metric) Exterior 76 cm
Width (Metric) Exterior 121.92 cm
No. of Doors 2
Height (Metric) Exterior 90.17 to 93.3 cm
No. of Shelves 1
Load Bearing Capacity Up to 800 lb.
Product Type Solvent Storage Cabinet
Material Steel
Description Glacier White; Liner: Polyethylene
Width (English) Exterior 48 in.
Door Style Manual-close, Double
Height (English) Exterior 35.5 to 36.75 in.
Weight (English) 260 lb.
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf
Show More Show Less