missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Solvent Storage Cabinet

Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.

Supplier:  Labconco™ 9902100

 View more versions of this product

Catalog No. 1630582


Only null left

Description

Description

Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.

  • Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
  • Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
  • Powder-coated steel interior shelf with five height settings
Specifications

Chemical Identifiers

Light Gray
Solvent Storage Cabinet
1
Steel
Storing flammables
Epoxy-coated Steel

Specifications

29.9 in.
Up to 800 lb.
62.23 cm.
Light Gray
1
76 cm
91.44 cm
180 lb.
36 in.
Manual-close, Double
35.5 to 36.75 in.
Solvent Storage Cabinet
Epoxy-coated Steel
22 x 36 x 35.5 to 36.75 in.
82 kg
90.17 to 93.3 cm
2
Storing flammables
Steel
Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf
Glacier White; Liner: Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions