missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Solvent Storage Cabinet
Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.
Supplier: Labconco™ 9906300
Description
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
- Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
- Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
- Powder-coated steel interior shelf with five height settings
Chemical Identifiers
| Light Gray | |
| Solvent Storage Cabinet | |
| 1 |
| Steel | |
| Storing flammables | |
| Epoxy-coated Steel |
Specifications
| ADA Compliant | |
| Epoxy-coated Steel | |
| 52.07 cm | |
| Solvent Storage Cabinet | |
| 1 | |
| 61 cm | |
| Storing flammables | |
| Steel | |
| 35.5 to 36.75 in. |
| Light Gray | |
| 22 x 24 x 31.5 to 32.75 in. | |
| 1 | |
| Self-close, Left-hinged, ADA | |
| 90.17 to 93.3 cm | |
| 54 kg | |
| 120 lb. | |
| 24 in. | |
| 22 in. |