missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Solvent Storage Cabinet
Safely store, vent solvents and other flammable liquids with the Protector™ Solvent Storage Cabinet.
Supplier: Labconco™ 9902300
Description
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
- Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
- Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
- Powder-coated steel interior shelf with five height settings
Chemical Identifiers
| Light Gray | |
| Solvent Storage Cabinet | |
| 1 |
| Steel | |
| Storing flammables | |
| Epoxy-coated Steel |
Specifications
| Manual-close, Right-hinged, Single | |
| Epoxy-coated Steel | |
| 22 x 24 x 35.5 to 36.75 in. | |
| 61 cm | |
| 59 kg | |
| 1 | |
| Up to 800 lb. | |
| 1 | |
| Glacier White; Liner: Polyethylene | |
| 35.5 to 36.75 in. | |
| 24 in. |
| 29.9 in. | |
| 62.23 cm. | |
| Light Gray | |
| 76 cm | |
| 90.17 to 93.3 cm | |
| Storing flammables | |
| Solvent Storage Cabinet | |
| 130 lb. | |
| Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray, Epoxy Coated Steel shelf | |
| Steel |