missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Pass-Through Laboratory Benchtop Fume Hood, 4 ft. Width

Catalog No. 361045493
Change view
Click to view available options
Includes:
2 Fixtures, 1 Receptacle
Amperage:
10 A
Voltage:
100/115 V
Weight (Metric):
190.5 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Amperage Voltage Weight (Metric)
361045493 2 Fixtures, 1 Receptacle 10 A 100/115 V 190.5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361045493 Supplier Labconco™ Supplier No. 113400002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Protector™ Pass-Through Laboratory Benchtop Fume Hood offers sashes on two sides allowing operation on either side of fume hood.

These hoods may also be installed in wall between two rooms for sample preparation and are ideal for conducting chemistry demonstrations.

  • By-pass airflow design
  • Glacier white, dry powder epoxy-coated steel and aluminum frame
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
  • Two each tempered safety glass vertical-rising sashes
  • Audible alarm that sounds when both sashes are open at same time
  • Pre-wired 100 W vapor-proof incandescent light
  • One pre-wired 115V, 20A GFCI electrical duplex receptacle on lower right side (one side)
  • Pre-wired light and blower switches (one side)
  • Removable front and side panels for access to light, electrical wiring and sash cables
  • Epoxy-coated steel I.D.: 25.6 cm (10.09 in.) exhaust connection

Specifications

Product Type Fume Hood
Coating Powder
Lighting Type T8 Fluorescent
Material Polyester
Amperage 10 A
Certifications/Compliance ADA, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, UL 1805, UL 61010
Depth (English) 33.4 in.
Depth (Metric) 84.8 cm
Dimensions (L x W x H) 48 x 33.4 x 59 in.
Height (English) 59 in.
Height (Metric) 149.9 cm
Includes 2 Fixtures, 1 Receptacle
Pressure CFM/Static Pressure at 100 fpm: With 1 sash fully open, exhausts 775 CFM at 0.33 in. static pressure
Required Accessories Remote blower or ducting to house exhaust, Work surface, Base cabinet or stand
Voltage 100/115 V
Weight (English) 420 lb.
Weight (Metric) 190.5 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Frequency 50/60 Hz
Show More Show Less