missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Acid Storage Cabinet

Catalog No. 1630587
Change view
Click to view available options
Door Style:
Manual-close, Double
Manual-close, Left-hinged, Single
Manual-close, Right-hinged, Single
No. of Doors:
1
2
Width (English) Exterior:
24 in.
30 in.
36 in.
48 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style No. of Doors Width (English) Exterior
1630587 Manual-close, Double 2 30 in.
1630555 Manual-close, Left-hinged, Single 1 24 in.
1630586 Manual-close, Double 2 48 in.
1630554 Manual-close, Right-hinged, Single 1 24 in.
1630585 Manual-close, Double 2 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1630587 Supplier Labconco™ Supplier No. 9901200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safely store and vent acids and other corrosive liquids with the Protector™ Acid Storage Cabinet.

  • Manual-closing, non-locking door(s)
  • Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior

Specifications

Depth (English) Exterior 29.9 in.
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray
No. of Shelves None
Product Type Acids Storage Cabinet
Dimensions (D x W x H) 22 x 30 x 35.5 to 36.75 in.
Color Light Gray
Height (Metric) Opening 62.23 cm
Load Bearing Capacity Up to 800 lb.
Height (Metric) Exterior 90.17 to 93.3 cm
Depth (Metric) Exterior 76 cm
Weight (Metric) 70 kg
Width (Metric) Exterior 76 cm
No. of Doors 2
Weight (English) 155 lb.
Width (English) Exterior 30 in.
For Use With (Application) Store acids and other corrosive liquids
Description Glacier White; Liner: Polyethylene
Material Steel
Door Style Manual-close, Double
Height (English) Exterior 35.5 to 36.75 in.
Show More Show Less