missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Protecto-Shield™ Replacement Windows
Description
- Constructed of tough thermoplastic for superior heat protection
- Designed with a chemical splash drip edge to prevent fluids from splashing down inside the visor
- Easy sizing and tension adjustment for individual visor positioning
- Visors easily attach with no snaps, posts or levers
- Available with ratchet headband with tension knob that allows easy sizing and adjustment for individual visor positioning
- Available with pinlock headband that provides adjustments similar to a baseball cap
- Available in propionate, polycarbonate and acetate for a variety of environments
- Popular industry sizes and thicknesses
- Easy attachment without snaps, posts or levers and reinforced edge to resist cracking
- Universal hole pattern allows the use of Sperian visors with other popular manufacturers' headgear
- Aluminum bound acetate replacement visors form easily for a contoured, customized fit
Compliance
Meets ANSI Z87.1 and CSA Z94.3 standards.
Specifications
Specifications
| Dimensions (L x W) | 8.5 x 15 in. |
| Thickness (English) | 0.07 in. |
| Certifications/Compliance | ANSI Z87.1, CSA Z94.3 |
| Color | Clear |
| Lens Tint | Clear |
| Dimensions (L x W x H) | 8.5 x 0.07 x 15 in. |
| Quantity | 1/Polybag, 20/Cs. |
| Lens Material | Propionate |