missing translation for 'onlineSavingsMsg'
Learn More

Poltex Protective Eyewear Holder

Catalog No. p-8365007
Encompass
Change view
Click to view available options
Description:
Mount: Magnets
Mount: Wall mount
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
22000241 Mount: Magnets
22000224 Mount: Wall mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22000241 Supplier Poltex Supplier No. PROTEYE6M
Only null left

For storing laboratory protective eyewear.

  • Made from break-resistant and alcohol-resistant PETG
Holds 6 pairs of safety glasses up and out of the way

Specifications

Height (English) 2.3 in.
Width (English) 2.75 in.
Description Mount: Magnets
Color Clear
Device Holds 6 pairs of safety glasses
Depth (English) 6 in.
Product Type Eyewear Storage Box
Dimensions (L x W x H) 6 x 2.75 x 2.3 in.
Material PETG