missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Protection Filter Set
Description
Designed for use with Eppendorf Reference™ 2, Eppendorf Research™ plus and Eppendorf Xplorer™ (plus) pipettes
- Available in a variety of colors
- Protection Filter Sets include 10 filters and 1 filter sleeve
- For fixed- and variable-volume pipettes
Specifications
Specifications
| Color | Violet |
| Type | Protection Filter |
| Volume (Metric) | 5 mL |
| For Use With (Equipment) | 0.5 to 5mL variable Eppendorf Reference™ 2, Eppendorf Research plus and Eppendorf Xplorer™ (plus) |
| Includes | 10 filters with 1 filter sleeve |
| Quantity | 1 Each |