missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PROTECTA™ Rebel™ Self Retracting Lifeline - Cable
Can economically replace simple lanyards with the versatility and added safety of a self retracting lifeline. The lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds.
$591.93 - $591.93
Specifications
| Capacity (English) | 420 lb. |
|---|---|
| Capacity (Metric) | 190 kg |
| Certifications/Compliance | ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66 |
| Color | Red |
| Material | Zinc-plated Steel |
| Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity | ||||
|
19-070-723
|
3M™
7100157149 |
33 ft. | 13.5 lb. |
Each for $591.93
|
|
||||
Description
- Rugged, lightweight thermoplastic housing
- Stackable housing design
- Built-in carrying handle
- Galvanized steel cable lifeline
- Swiveling self-locking snap hook with impact indicator
- Speed sensing all metal brake system
- Internal energy absorption system
- Reserve lifeline system
- Side lifeline exit with ergonomic handle
- High strength, corrosion resistant components
- Swiveling anchorage point
- Self-locking anchorage carabiner
Specifications
| 420 lb. | |
| ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66 | |
| Zinc-plated Steel | |
| Construction, General Industrial, Mining, Oil and Gas | |
| 3/16 in. |
| 190 kg | |
| Red | |
| Self-retracting Lifeline - Cable | |
| Galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner | |
| 5 mm |