missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Prospenser Plus Bottle-top Dispenser

High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Plus Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.
$994.40 - $1,343.15
Specifications
| Product Type | Bottletop Dispenser |
|---|---|
| Angle | 360° Rotating Dispensing Head |
| Autoclavable | Autoclavable |
| Color | Gray and White |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
14577827
![]() |
Sartorius
LH723070 |
0.2 to 1 mL | 0.05 mL |
Each for $1,021.28
|
|
||||
14577829
![]() |
Sartorius
LH723072 |
1 to 5 mL | 0.10 mL |
Each for $994.40
|
|
||||
14577828
![]() |
Sartorius
LH723071 |
0.4 to 2 mL | 0.05 mL |
Each for $1,021.28
|
|
||||
14577830
![]() |
Sartorius
LH723073 |
2 to 10 mL | 0.25 mL |
Each for $994.40
|
|
||||
14577831
![]() |
Sartorius
LH723074 |
5 to 30 mL | 0.5 mL |
Each for $1,258.45
|
|
||||
14577832
![]() |
Sartorius
LH723075 |
10 to 60 mL | 1.0 mL |
Each for $1,343.15
|
|
||||
Description
- High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
- Incremental volume setting ensures accurate and repeatable results
- Smooth and light to operate
- Easy to attach aspiration tube with secure threaded connection
- Media recirculation system allows unused media to be recovered from device and returned to bottle
- - 360° rotating dispensing head
- Universal connector at back of unit for drying tubes and filters
- User-replaceable valves
- Fully autoclavable
- Available in volume range from 0.2 to 60mL
Specifications
- Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
- Threaded Bottle Fitting: A45
- Length: 173mm (5mL)
- Bottle Adapters Included: A32, A38, S40
- Weight: 388g (5mL)
Materials
- Piston: Highly pure AI2O3-ceramic (99.7%)
- Cylinder: Borosilicate glass 3.3
- Valve block: Halar (ECTFE)
- Valve ball: Borosilicate glass 3.3
- Valve seat: Borosilicate glass 3.3
- Valve spring: Hastelloy (99.7%)
Storage
Store at 0° to 40°C
Warranty
Two years
Specifications
| Bottletop Dispenser | |
| Autoclavable | |
| Borosilicate Glass | |
| A32, A38, S40 Bottle Adapters | |
| 0.20% | |
| 4°C to 50°C | |
| 175 mm (5 mL) |
| 360° Rotating Dispensing Head | |
| Gray and White | |
| Dispensing | |
| 0.60% | |
| 39.2°F to 122°F | |
| 2 Years |