missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Prospenser Bottle-Top Dispenser

Description
- High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
- Incremental volume setting ensures accurate and repeatable results
- Smooth and light to operate
- Easy to attach aspiration tube with secure threaded connection
- User-replaceable valves
- Fully autoclavable
Specifications
- Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
- Threaded Bottle Fitting: A32
- Length: 143mm (5mL)
- Bottle Adapters Included: A28, S40, A45
- Weight: 200g (5mL)
Materials
- Piston: Highly pure AI2O3-ceramic (99.7%)
- Cylinder: Borosilicate glass 3.3
- Valve block: Halar (ECTFE)
- Valve ball: Borosilicate glass 3.3
- Valve seat: Borosilicate glass 3.3
- Valve spring: Hastelloy (99.7%)
Storage
Store at 0° to 40°C
Warranty
Two years
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Angle | 360° Rotating Dispensing Head |
| Autoclavable | Autoclavable |
| Color | Gray and White |
| Material | Borosilicate Glass |
| Volume (Metric) | 5 to 30 mL |
| For Use With (Application) | Dispensing |
| Includes | A28, S40, A45 Bottle Adapters |
| Increments | 0.50 mL |
| Precision | 0.60% |
| Show More |