missing translation for 'onlineSavingsMsg'
Learn More

Contec PROSAT Wipes with CyQuanol, Sterile for Canada

Catalog No. 17103018
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
17103018 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17103018 Supplier Contec Supplier No. PSPPCQ02CA
Only null left

PROSAT™ Wipes with CyQuanol™ are presaturated meltblown polypropylene wipes for disinfecting critical environments.

  • Meltblown polypropylene fabric
  • Exceptionally clean and free from additives 1-minute disinfectant contact time Low in particles and fibers
  • Presaturated with disinfectant Resealable pouch
  • Maintains compliance and appropriate dwell times
  • Allows for the use in critical applications
  • Reduces VOC emissions and solvent use
  • Preserves cleanliness and solvent saturation levels Available gamma irradiated to a sterility assurance level (SAL) of 10-6
  • Suitable for Grade A/B (ISO 5) environments

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Material Meltblown Polypropylene
Autoclavable Not Autoclavable
Disposable Single-use