Learn More
Contec™ PROSAT™ QuickTask Mop - Presaturated with 70% IPA, 30% DI Water
Description
The PROSAT™ QuickTask™ mopping system provides a consistent and convenient option when using IPA to clean or remove residues. Each mop is presaturated with a consistent amount of 70% USP grade isopropyl alcohol, eliminating the need for additional accessories such as bucket systems or wringers. These mops are packaged in a convenient easy to tear pouch. The system has a 100% polyester face and generates low levels of particles and fibers. Using this mop with the QuickTask™ frame and QuickConnect™ handle makes it an ergonomic alternative to hand wiping with IPA presaturated wipes. This system is ideal for rinsing after applying disinfectants to ceilings, walls, and floors, or for removing dried-on residues from surfaces. The PROSAT QuickTask™ mopping system is available irradiated for use in Grade B to D cleanrooms.
IPA presaturated QuickTask™ mop
- 100% 2-ply polyester covered mop heads release low levels of particles and fibers
- Available irradiated, making it ideal for use in Grade B cleanrooms
- Packaging is a convenient easy to tear pouch
- Small number of mops per package limits excess waste, making it ideal for smaller environments
Packaging:
Packaged in polyethylene outer bags to simplify product transfer.
Specifications
Specifications
| Product Type | Cleanroom Mop |
| Model | PSTA0022, Irradiated |
| Length (English) | 16 in. |
| Sterility | Sterile |
| Length (Metric) | 41 cm |
| Autoclavable | Not Autoclavable |
| Width (Metric) | 13 cm |
| Width (English) | 5 in. |
| Disposable | Single-use |
| Color-coded | No |
| Show More |