missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ QuickTask Mop - Presaturated with 70% IPA, 30% DI Water
GREENER_CHOICE

Mops presaturated with USP Grade IPA provide consistency between operators and eliminate the need to take extra cleaning solution and separate mops and buckets into a room. Presaturated mops allow for targeted application of IPA to surfaces. They eliminate the risk of flammable liquid spills and reduce IPA usage and VOCs.

Supplier:  Contec™ PSTA0021

 View more versions of this product

Catalog No. 17000496

Only null left

Description

Description

The PROSAT™ QuickTask™ mopping system provides a consistent and convenient option when using IPA to clean or remove residues. Each mop is presaturated with a consistent amount of 70% USP grade isopropyl alcohol, eliminating the need for additional accessories such as bucket systems or wringers. These mops are packaged in a convenient easy to tear pouch. The system has a 100% polyester face and generates low levels of particles and fibers. Using this mop with the QuickTask™ frame and QuickConnect™ handle makes it an ergonomic alternative to hand wiping with IPA presaturated wipes. This system is ideal for rinsing after applying disinfectants to ceilings, walls, and floors, or for removing dried-on residues from surfaces. The PROSAT QuickTask™ mopping system is available irradiated for use in Grade B to D cleanrooms.

IPA presaturated QuickTask™ mop

  • 100% 2-ply polyester covered mop heads release low levels of particles and fibers
  • Available irradiated, making it ideal for use in Grade B cleanrooms
  • Packaging is a convenient easy to tear pouch
  • Small number of mops per package limits excess waste, making it ideal for smaller environments

Packaging:
Packaged in polyethylene outer bags to simplify product transfer.

Specifications

Chemical Identifiers

16 in.
Not Autoclavable
5 in.
No
41 cm
13 cm
Single-use
Polyester

Specifications

Mop Head
16 in.
41 cm
13 cm
Single-use
Polyester
PSTA0021
Non-sterile
Not Autoclavable
5 in.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions